Motion
752047
11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt
MI ITEM #14390022
MFR #752047
List Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt
MI ITEM #14390022
MFR #752047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.55/each for your price

Overview

Mfr description
752047 3/8IN DR SHALLOW SOCKET SET
  • METRIC SIZES: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    11
  • Drive Size
    3/8 in
  • Measurement System
    SAE
  • Socket Points
    12
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.38 in
  • Includes
    12-Point Metric Shallow Sockets in sizes: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM and Thermoform Organizer Tray
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought