Motion
752012
17 Piece Master Screwdriver Set
Mi Item #14390023
MFR #752012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 Piece Master Screwdriver Set
Mi Item #14390023
MFR #752012

Mfr description
752012 17 PIECE MASTER SCREWDRIVER SET
  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • MAXIMUM COMFORT: Double Injection Soft Grip Trilobular Handles for Maximum Comfort and Grip
  • FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Shafts with Sandblasted and Magnetized Tips, Large Size Drivers have Hex Bolsters for Added Torque When Needed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.25 in
  • Tool Weight
    5.43 lbs
  • Tool Width
    16 in

Details

  • Harmonization Code
    8205400000
  • Includes
    Slotted Screwdrivers: (1/8 Inch x 3 Inch, 3/16 Inch x 3 Inch, 3/16 Inch x 6 Inch, 1/4 Inch x 1-1/2 Inch), Slotted Screwdrivers with Hex Bolster: (1/4 Inch x 4 Inch, 1/4 Inch x 6 Inch, 5/16 Inch x 6 Inch, 5/16 Inch x 8 Inch, 3/8 Inch x 8 Inch), Phillips Screwdrivers: (#0 x 3 Inch, #1 x 3 Inch, #1 x 6 Inch, #2 x 1-1/2 Inch), Phillips Screwdrivers with Hex Bolster: (#2 x 4 Inch, #2 x 6 Inch, #3 x 6 Inch, #3 x 8 Inch)
  • Material
    PP / TPR Double Injection Handles, (SVCM) Silicon Vanadium Chrome Magnesium Alloy Blades
  • Number Of Pieces
    17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)