Motion
752041
8 Piece Tech Solutions Metric Bit Socket Set
MI ITEM #14390024
MFR #752041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece Tech Solutions Metric Bit Socket Set
MI ITEM #14390024
MFR #752041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Overall Length
    2.5 in

Details

  • Harmonization Code
    8207906000
  • Includes
    4pc - 1/4 Inch Drive Metric Hex Bit Sockets in Sizes (3, 4, 5, 6 mm), 3/8 Inch Drive Metric Hex Bit Sockets in Sizes (7, 8, 9, 10 mm)
  • Material
    Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
  • Measurement System
    Metric
  • Number of Sockets
    8
  • Warranty
    Lifetime Limited

Overview

Mfr description
752041 8PC TECH SOLUTIONS METRIC BIT
  • CONTENTS:
  • 4 Pc - 1/4 Inch Drive Metric Hex Bit Sockets in Sizes 3, 4, 5, 6 mm
  • 4 Pc - 3/8 Inch Drive Metric Hex Bit Sockets in Sizes 7, 8, 9, 10 mm
  • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
  • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
  • INCLUDES: Patent-Pending Thermoform Socket Tray That Keeps Sockets Organized and Easy to Identify By Standing Sockets on End for 360-Degree Visibility
  • QUALITY BUILT: Exceeds ANSI Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought