Motion
752042
8 Piece Tech Solutions SAE Bit Socket Set
Mi Item #14390025
MFR #752042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece Tech Solutions SAE Bit Socket Set
Mi Item #14390025
MFR #752042

Mfr description
752042 8 PC TECH SOLUTIONS SAE BIT
  • CONTENTS:
  • 4 Pc - 1/4 Inch Drive SAE Hex Bit Sockets in Sizes
  • 1/8, 9/64, 5/32, 3/16 Inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Overall Length
    2.5 in

Details

  • Harmonization Code
    8207906000
  • Includes
    1/4 Inch Drive SAE Hex Bit Sockets in Sizes (1/8, 9/64, 5/32, 3/16 Inch), 3/8 Inch Drive SAE Bit Sockets in Sizes (7/32, 1/4, 5/16, 3/8 Inch)
  • Material
    Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
  • Measurement System
    SAE
  • Number of Sockets
    8
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)