Motion
759992
3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle
Mi Item #14390026
MFR #759992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle
Mi Item #14390026
MFR #759992

Mfr description
759992 3/8DR 90 TEETH RATCHET W/ DBL INJ
  • OVERALL LENGTH: 9-1/2 Inches
  • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability
  • ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height Or Width
    11.75 in
  • Overall Length
    1.38 in
  • Tool Weight
    0.7 lbs
  • Tool Width
    2 in

Details

  • Country of Origin
    Taiwan
  • Number Of Teeth
    90
  • Tool Material
    Chrome Vanadium Steel with Injection Handle
  • Tool Type
    Hand Tool Ratchet
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)