Motion
755603
8 Inch Diagonal Pliers
MI ITEM #14390028
MFR #755603
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Inch Diagonal Pliers
MI ITEM #14390028
MFR #755603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
755603 8IN DIAGONAL PLIERS
  • OVERALL LENGTH: 8 Inches
  • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion, Precision Machined Jaws for Precise Fit, Induction Hardened Cutting Edges that Stay Sharp Longer
  • ERGONOMIC: Textured Double-Injection Grip for Added Comfort
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 6 Inch and 8 Inch Lengths

Specifications

  • Overall Length
    1 in
  • Harmonization Code
    8203206060
  • Country of Origin
    Taiwan
  • Tool Weight
    0.66 lbs
  • Tool Width
    3 in
  • Overall Height
    10.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought