Motion
752039
IR Ingersoll Rand 752039, Metric Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 9
Mi Item #14390031
MFR #752039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752039, Metric Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 9
Mi Item #14390031
MFR #752039

Mfr description
752039 9 PC METRIC NON-SLIP SOCKET SET
  • CONTENTS:
  • 1/4 Inch Drive Sizes: 8, 10, 11, 12 mm
  • 3/8 Inch Drive Sizes: 13, 14, 16, 17, 19 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Overall Length
    2.5 in
  • Socket Depth
    Standard

Details

  • Harmonization Code
    8204200000
  • Includes
    Metric Non-Slip Socket in Sizes:1/4" Drive Sizes: (8, 10, 11, 12 mm), 3/8" Drive Sizes: (13, 14, 16, 17, 19 mm)
  • Material
    Chrome Vanadium Steel
  • Number of Sockets
    9
  • UPC_NO
    028907554075
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)