Overview
Mfr description
752058-A 11 PC SAE LONG PATTERN COMBO
- SIZES: Long Pattern Combination Wrenches in sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch
- FINISHED: Constructed from Premium Chrome Vanadium Steel with 5 Degree Offset on Box End for Added Clearance; Extra-Long Handles for Added Reach and Torque
- ADDED REACH AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
- INCLUDES: Molded Storage Tray that fits Easily in any Tool Drawer
- QUALITY: Exceeds ANSI Standards for Quality & Function
Specifications
- Wrench TypeCombination Wrench
- UPC_NO028907551760
- Harmonization Code8204110030
- WarrantyLifetime Limited
- Wrench StyleLong Pattern
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data