Motion
752017
66 Piece 1/4 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390033
MFR #752017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66 Piece 1/4 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390033
MFR #752017

Mfr description
752017 66 PC 1/4IN DRIVE SAE/METRIC TOOL
  • COMPREHENSIVE SET: Includes 1/4-inch Drive: 51 SAE and Metric Sockets, 72 Tooth Ratchet and 14 Tools and Accessories
  • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
  • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    1/4 Inch Drive 6 Point Shallow Sockets: (SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch), (Metric: 4, 5, 6, 7, 8, 9, 10, 11, 12 mm), 1/4" Drive 6 Point Deep Sockets: (SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch), (Metric: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm), 1/4" Drive #2 Phillips Bit Socket Hex SAE, 1/4" Drive Bit Sockets: (SAE: 3/16, 7/32, 1/4 Inch), (Metric: 3, 4, 5, 6 mm), 1/4 Inch Drive Tamper Proof Torx® Bit Sockets: (TT-10, TT-15, TT-20, TT-25, TT-27, TT-30), 1/4 Inch Drive Tools and Accessories:72 Tooth Sealed Head Ratchet, 6-Inch Extension, Universal Joint, Spinner Handle, Coupler, Bits with Bit Holder: Phillips: #1, #2 (2 pc.), Slotted: 3/16, 1/4 Inch, Torx®: (T-8, T-10, T-15, T-20, T-25), Blow Molded Case
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)