Motion
752009
16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set
Mi Item #14390034
MFR #752009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set
Mi Item #14390034
MFR #752009

Mfr description
752009 16PC NON-SLIP METRIC COMBO WRENCH
  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • ADDED CLEARANCE AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
  • FINISHED Non-Slip Open End Design Grips and Holds Fasteners to Prevent Slipping; Constructed from Premium Chrome Vanadium Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Chrome Vanadium Steel
  • Harmonization Code
    8204110030
  • System of Measurement
    Metric
  • Warranty
    Lifetime Limited
  • Wrench Style
    Non-Slip
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)