Motion
752032
IR Ingersoll Rand 752032, Bit Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 11
MI ITEM #14390035
MFR #752032
List Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752032, Bit Socket Set - 1/4 in, 3/8 in Drive Size, Number of Sockets: 11
MI ITEM #14390035
MFR #752032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.70/each for your price

Overview

Mfr description
752032 11PC TORX PLUS BIT SOCKET SET
  • CONTENTS: 11pc Tamper Proof Torx Bit Sockets in sizes 1/4 Inch Drive - 10IPR, 15IPR, 20IPR, 25IPR, 27IPR, 30IPR; 3/8 Inch Drive - 40IPR, 45IPR, 47IPR, 50IPR, 55IPR; Thermoform Organization Tray
  • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
  • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling
  • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify
  • QUALITY BUILT: Meets or Exceeds ANSI Standards

Specifications

  • Number of Sockets
    11
  • Drive Size
    1/4 in, 3/8 in
  • Material
    Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
  • Overall Length
    2.38 in
  • Includes
    Thermoform Organization Tray, 11pc Tamper Proof Torx Bit Sockets 1/4" Drive (10IPR, 15IPR, 20IPR, 25IPR, 27IPR, 30IPR) 3/8" Drive (40IPR, 45IPR, 47IPR, 50IPR, 55IPR)
  • UPC_NO
    028907553269
  • Harmonization Code
    8207906000
  • Warranty
    Lifetime Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought