Motion
752045
IR Ingersoll Rand 752045, 1/4" Deep Metric Socket Set, 1/4 inch Deep Metric Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390036
MFR #752045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752045, 1/4" Deep Metric Socket Set, 1/4 inch Deep Metric Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390036
MFR #752045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    2.63 in
  • Socket Depth
    Deep

Details

  • Harmonization Code
    8204200000
  • Includes
    6-Point Metric Deep Sockets in sizes: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm and Thermoform Organizer Tray
  • Material
    Chrome Vanadium Steel
  • Number of Sockets
    11
  • Socket Points
    6
  • UPC_NO
    028907553337
  • Warranty
    Lifetime Limited

Overview

Mfr description
752045 11PC 1/4IN DR DEEP SOCKET SET
  • METRIC SIZES: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 MM
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought