Motion
755608
9-1/2 Inch Groove Joint Pliers
MI ITEM #14390037
MFR #755608
List Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/2 Inch Groove Joint Pliers
MI ITEM #14390037
MFR #755608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.55/each for your price

Overview

Mfr description
755608 9-1/2IN GROOVE JOINT PLIERS
  • OVERALL LENGTH: 9-1/2 Inches
  • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion, Precision Machined Jaws for Precise Fit, Induction Hardened Cutting Edges that Stay Sharp Longer
  • ERGONOMIC: Textured Double-Injection Grip for Added Comfort
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 9-1/2 inch and 12 inch Lengths

Specifications

  • Size
    9.5 in
  • Handle Material
    Chrome Moly Steel with Double Injection Grips
  • Overall Length
    0.88 in
  • Tool Style
    Groove Joint Pliers
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text