Motion
752027
IR Ingersoll Rand 752027, 3/8 Metric Hex Bit Socket Set - 3/8 in Drive Size, Number of Sockets: 8
MI ITEM #14390038
MFR #752027
List Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752027, 3/8 Metric Hex Bit Socket Set - 3/8 in Drive Size, Number of Sockets: 8
MI ITEM #14390038
MFR #752027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.55/each for your price

Overview

Mfr description
752027 8PC 3/8IN DRIVE METRIC HEX BIT
  • CONTENTS: Includes Metric Hex Bit Sockets in sizes 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm Hex Bit Sockets and Thermoform Organization Tray
  • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
  • BETTER GRIP: Ingersll Rand® Signature Vertical Knurling for better grip easier handling
  • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify
  • QUALITY BUILT: Exceeds ANSI Standards

Specifications

  • Number of Sockets
    8
  • Drive Size
    3/8 in
  • Material
    Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
  • Overall Length
    2.25 in
  • Includes
    Thermoform Organization Tray, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm Hex Bit Sockets
  • UPC_NO
    028907553221
  • Harmonization Code
    8207906000
  • Warranty
    Lifetime Limited

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought