Motion
752054-A
12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt
MI ITEM #14390039
MFR #752054-A
List Price$119.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Piece 1/2 Inch Drive Deep Socket Set - SAE 6-Pt
MI ITEM #14390039
MFR #752054-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.94/each for your price

Overview

Mfr description
752054-A 12PC 1/2IN DRIVE DEEP SOCKET
  • SAE SIZES: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    12
  • Drive Size
    1/2 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.25 in
  • Includes
    6-Point SAE Deep Sockets in sizes: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4 Inch and Heavy-Duty Storage Case with Snap Closures
  • UPC_NO
    028907553429
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought