Motion
752050
10 Piece 3/8 Inch Drive Deep Socket Set - SAE 6-Pt
MI ITEM #14390040
MFR #752050
List Price$69.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 3/8 Inch Drive Deep Socket Set - SAE 6-Pt
MI ITEM #14390040
MFR #752050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.44/each for your price

Overview

Mfr description
752050 10PC 3/8IN DRIVE DEEP SOCKET SET
  • SAE SIZES: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 Inch
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    10
  • Drive Size
    3/8 in
  • Measurement System
    SAE
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Overall Length
    3 in
  • Includes
    6-Point SAE Deep Sockets in sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 Inch and Thermoform Organizer Tray
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text