Motion
752013
Pliers Set - Chrome Moly (CrMo) Steel Material Material, 7 Pieces
Mi Item #14390041
MFR #752013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Chrome Moly (CrMo) Steel Material Material, 7 Pieces
Mi Item #14390041
MFR #752013

Mfr description
752013 7 PIECE MASTER PLIERS SET
  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • ERGONOMIC: Textured Double-Injection Grip for Added Comfort and Control
  • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion and Precision Machined Jaws for Precise Fit; Induction Hardened Cutting Edges that Stay Sharp Longer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height Or Width
    2.63 in
  • Overall Length
    11.25 in
  • Tool Weight
    5.32 lbs
  • Tool Width
    16 in

Details

  • Country of Origin
    Taiwan
  • Harmonization Code
    8203204000
  • Includes
    6" Long Nose Pliers, 7" Linesman Pliers, 8" Diagonal Pliers, 8" Long Nose Pliers, 8" Slip Joint Pliers, 9-1/2" Groove Joint Pliers, 6" Diagonal Pliers
  • Material
    Chrome Moly (CrMo) Steel Material
  • Number Of Pieces
    7
  • Type
    Master Pliers Set
  • UPC_NO
    028907537610
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)