Motion
752043
IR Ingersoll Rand 752043, 1/4" Metric Socket Set, 1/4 inch Metric Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390042
MFR #752043
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752043, 1/4" Metric Socket Set, 1/4 inch Metric Socket Set - 6 Socket Points, 1/4 in Drive Size, Number of Sockets: 11
MI ITEM #14390042
MFR #752043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
752043 11PC 1/4DR SHALLOW SOCKET SET
  • METRIC SIZES: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 MM
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray Featuring 360° Visibility
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    11
  • Drive Size
    1/4 in
  • Socket Points
    6
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.38 in
  • Includes
    6-Point Metric Shallow Sockets in sizes: 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm and Thermoform Organizer Tray
  • UPC_NO
    028907553313
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought