Overview
Mfr description
752025-A 19PC MASTER RATCHET/SOCKET
- COMPREHENSIVE SET: Includes 90-Tooth, Sealed Head Ratchets with Double Injection Handles Ratchets and Accessories in 1/4 Inch, 3/8 Inch and 1/2 Inch Drive Sizes
- FINISHED: Ratchets with 90 Tooth Precision Machined Gears and Sealed Heads for Increased Durability; Comfort Grip Handles Provides Superior Grip and Added Leverage; Accessories are constructed from Chrome Vanadium Steel with Mirror-Polish Finish
- QUALITY BUILT: Tools Meet or Exceed ANSI Standards for Fit, Finish and Torque
- COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient tool tray sets. All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set and is clearly marked with the size and type of tool so you spend less time searching for the right tool.
Specifications
- UPC_NO028907554051
- Includes1/2" Drive: (90 Tooth Ratchet with Double Injection Handle, 1/2-Inch (f) X 3/8 Inch (m) Adapter), 10-Inch Extension, 10-Inch Flex Handle, 17-Inch Flex Handle, 3-Inch Extension, 3/8" (f) x 1/4-Inch (m) Adapter), 3/8" Drive (90 Tooth Ratchet with Double Injection Handle, 5-Inch Extension, 6-Inch Extension, 90 Tooth Ratchet with Double Injection Handle, Universal Joint, Universal Joint), 1/4" Drive (Spinner Handle
- WarrantyLifetime Limited
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data