Motion
759991
1/4 Inch Drive Socket, 90 Teeth Ratchet With Double Injection Handle
MI ITEM #14390045
MFR #759991
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Drive Socket, 90 Teeth Ratchet With Double Injection Handle
MI ITEM #14390045
MFR #759991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
759991 1/4IN DRIVE 90 TEETH RATCHET
  • OVERALL LENGTH: 7-1/4 Inches
  • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability
  • ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque by 125%
  • AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive

Specifications

  • Overall Length
    1 in
  • Tool Type
    Hand Tool Ratchet
  • Number Of Teeth
    90
  • Tool Weight
    0.4 lbs
  • Tool Width
    2 in
  • Country of Origin
    Taiwan
  • Tool Material
    Chrome Vanadium Steel with Injection Handle
  • Warranty
    Lifetime Limited
  • Overall Height Or Width
    9.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text