Motion
755251
10 Inch Adjustable Wrench
MI ITEM #14390046
MFR #755251
List Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Inch Adjustable Wrench
MI ITEM #14390046
MFR #755251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.55/each for your price

Overview

Mfr description
755251 10IN ADJUSTABLE WRENCH
  • OVERALL LENGTH: 10 Inches
  • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque
  • FUNCTIONAL: Wide Jaw Design for Increased Working Range; Laser Etched Size Markeings in both SAE and Metric
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    0.88 in
  • Weight
    1.06 lbs
  • Harmonization Code
    8204120000
  • Material
    Chrome Vanadium Steel
  • Warranty
    Lifetime Limited
  • Wrench Size
    10 in
  • Tool Width
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought