Motion
752000
47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set
Mi Item #14390048
MFR #752000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set
Mi Item #14390048
MFR #752000

Mfr description
752000 47 PC 1/4 DR SAE/METRIC SOCKET &
  • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster.
  • BETTER GRIP: All sockets feature IR Signature Vertical Knurling for better grip and easier handling
  • FINISHED: Constructed from Mirror-Polished Premium Chrome Vanadium Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    6-Point SAE 1/4" Drive Sockets: (5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch), 6-Point Metric 1/4" Sockets: (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm), 6-Point SAE 1/4" Drive Deep Sockets: (5/32, 3/16, /32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch), 6-Point Metric 1/4" Drive Deep Sockets: (4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm), 1/4 Inch Drive: 90 Tooth Ratchet with Double Injection Handle, 3-Inch Extension, 6-Inch Extension, Universal Joint
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)