Motion
759993
Ratchet - 1/2 in Drive Size, 1.5 in Overall Length
Mi Item #14390049
MFR #759993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - 1/2 in Drive Size, 1.5 in Overall Length
Mi Item #14390049
MFR #759993

Mfr description
759993 1/2IN DRIVE 90 TEETH RATCHET
  • OVERALL LENGTH: 12-1/2 Inches
  • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability
  • ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Height Or Width
    14.75 in
  • Overall Length
    1.5 in
  • Tool Weight
    1.47 lbs
  • Tool Width
    2 in

Details

  • Country of Origin
    Taiwan
  • Description
    1/2 in DR 90T SEALED HEAD RATCHET (IR)
  • Material
    Chrome Vanadium Steel
  • Number Of Teeth
    90
  • Quick Release
    Yes
  • Tool Material
    Chrome Vanadium Steel with Injection Handle
  • Tool Type
    Hand Tool Ratchet
  • UPC_NO
    028907554143
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)