Motion
759986
3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 Ft-Lbs)
Mi Item #14390051
MFR #759986
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 Ft-Lbs)
Mi Item #14390051
MFR #759986

Mfr description
759986 3/8DR MICROMETER TORQUE WRENCH
  • EASY TO READ: With Easy-Read Etched Dual Torque Scaleds in Foot Pounds and Newton Meters
  • FINISHED: Spring-Loaded Lock Release Collar for Fast Torque Changes; Reversible Ratchet Head; Over-sized Knurled Aluminum Handle for Comfort and Control
  • INCLUDES: Heavy Duty Storage Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Height Or Width
    2.63 in
  • Overall Length
    3.38 in
  • Tool Weight
    3.65 lbs
  • Tool Width
    18.25 in

Details

  • Ratcheting Head
    Reversible
  • Torque Range (ft-lbs)
    7-35 ft-Lbs
  • Torque Range (N-m)
    10.2-50.8 Nm
  • Wrench Type
    Micrometer Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)