Motion
752024
101 Piece Tech Solutions Master Non-Slip Socket and Bit Set
Mi Item #14390052
MFR #752024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Piece Tech Solutions Master Non-Slip Socket and Bit Set
Mi Item #14390052
MFR #752024

Mfr description
752024 101 PC TECH SOLUTIONS MASTER
  • FINISHED: Non-Slip Sockets Are Constructed From Industrial-Grade Chrome Vanadium Steel with Mirror-Polished Chrome Plating; Bit Socket Bodies are Constructed of Chrome Vanadium Steel and Mated to S-2 Industrial-Grade Steel Bits; Bit Sockets Feature a 2-Piece Press-Fit Design for Strength and Durability
  • PATENTED AND UNIQUE: Patented Twist Design That Grips Tighter as sockets are Turned and Signature Vertical Knurling for Better Grip and Easier Handling
  • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    1/4" Drive Non-Slip Sockets: (SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 3/8, 7/16 Inch) (Metric: 5, 6, 8, 10, 12 mm), 1/4" Drive Non-Slip Hex Bit Sockets: (SAE: 1/8, 9/64, 5/32, 3/16 Inch) (Metric: 3, 4, 5, 6 mm), 1/4" Drive Bit Coupler, 3/8" Drive Non-Slip Sockets: (SAE: 1/2, 9/16, 5/8, 11/16, 3/4 Inch) (Metric: 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive Non-Slip Hex Bit Sockets: (SAE: 7/32, 1/4, 5/16, 3/8 Inch) (Metric: 7, 8, 9, 10 mm), 3/8" Drive Universal Sockets: (Metric: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive Accessories - 10 Bit Coupler, 1/4" Security Bits with Bit Holders, Tamper Hex (SAE: 1/16, 3/32, 1/8, 9/64, 5/32, 3/16, 7/32), 1/4" Tamper Hex Metric: (1.5, 2, 2.5, 3, 4, 5, 5.5, 6 mm), Tamper Torx® (6 Lobe): TT-8, TT-10, TT-15, TT-20, TT-25, TT-27, TT-30, TT-40, Tamper Torx® Plus (5 Lobe): (IPR-8, IPR-10, IPR-15, IPR-20, IPR-25, IPR-27, IPR-30, IPR-40), 10 mm Bits: Tamper Hex (SAE: 5/16, 3/8, 7/16 Inch), Tamper Hex Metric: (7, 8, 10 mm), Tamper Torx® (6 Lobe): (TT-45, TT-50, TT-55), Tamper Torx® Plus (5 Lobe): (IPR-45, IPR-50, IPR-55), Blow Molded Case
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)