Motion
752020
101 Piece 1/4 and 3/8 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390053
MFR #752020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Piece 1/4 and 3/8 Inch Drive SAE/Metric Master Mechanics Tool Set
Mi Item #14390053
MFR #752020

Mfr description
752020 101PC 1/4 & 3/8IN DR SAE/METRIC
  • COMPREHENSIVE SET: Includes 76 Sockets, 2 Each 72 Tooth Ratchets, 23 Tools and Accessories.
  • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
  • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    1/4 Inch Drive 6-Point Shallow Sockets: (SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch) (Metric: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm), 1/4" Drive 6-Point Deep Sockets: (SAE: 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch) (Metric: 5, 6, 7, 8, 9, 10, 11, 12 mm), 1/4" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 3-Inch Extension, 6-Inch Extension, Spinner Handle, Coupler, 3/8" Drive 12-Point Shallow Sockets: (SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch) (Metric: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive 12-Point Deep Sockets: (SAE: 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch) (Metric: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive Magnetic Spark Plug Sockets (SAE: 5/8, 13/16 Inch) (Metric: 14, 18 mm), 3/8" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 12-Inch Flex Handle, 3-Inch Extension Bar, 6-Inch Extension Bar, 10-Inch Extension Bar, Universal Joint, 3/8" (f) x 1/4" (m) Adapter, Bits with Holder: Phillips: (#1, #2, #3), Slotted: (1/4, 5/16, 3/8 Inch), Torx®: (T-8, T-9, T-10, T-15, T-20, T-25), Blow Molded Case
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)