Motion
752051
IR Ingersoll Rand 752051, 1/2" Metric Socket Set, 1/2 inch metric Socket Set - 12 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390054
MFR #752051
List Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752051, 1/2" Metric Socket Set, 1/2 inch metric Socket Set - 12 Socket Points, 1/2 in Drive Size, Number of Sockets: 12
MI ITEM #14390054
MFR #752051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.13/each for your price

Overview

Mfr description
752051 1/2IN DR SHALLOW SOCKET SET
  • METRIC SIZES: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 MM
  • PREMIUM MATERIALS: Mirror-Polished Industrial-Grade Chrome Vanadium Steel
  • EASIER HANDLING: Vertical Knurling Offers a Better Grip
  • INCLUDES: Heavy-Duty Storage Case with Snap Closures and a Hang Tab for Pegboard Storage
  • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish

Specifications

  • Number of Sockets
    12
  • Drive Size
    1/2 in
  • Socket Points
    12
  • Material
    Chrome Vanadium Steel
  • Overall Length
    2.25 in
  • Includes
    12-Point Metric Shallow Sockets in sizes: 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27 mm and Heavy-Duty Storage Case with Snap Closures
  • UPC_NO
    028907553399
  • Harmonization Code
    8204200000
  • Warranty
    Lifetime Limited
  • Socket Depth
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought