Motion
752028
IR Ingersoll Rand 752028, 3/8" SAE Hex Bit Socket Set, 3/8 inch SAE Hex Bit Socket Set - 3/8 in Drive Size, Number of Sockets: 8
Mi Item #14390055
MFR #752028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IR Ingersoll Rand 752028, 3/8" SAE Hex Bit Socket Set, 3/8 inch SAE Hex Bit Socket Set - 3/8 in Drive Size, Number of Sockets: 8
Mi Item #14390055
MFR #752028

Mfr description
752028 8 PC 3/8IN DRIVE SAE HEX BIT
  • CONTENTS: Includes SAE Hex Bit Sockets in sizes 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 Inch Hex Bit Sockets and Thermoform Organization Tray
  • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability
  • BETTER GRIP: Ingersll Rand® Signature Vertical Knurling for better grip easier handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.25 in

Details

  • Harmonization Code
    8207906000
  • Includes
    Thermoform Organization Tray, 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex Bit Sockets
  • Material
    Chrome Vanadium Steel with Mirror-Polish Finish on Socket, S-2 Alloy Material with Zinc Phosphate Finish for Bit
  • Number of Sockets
    8
  • UPC_NO
    028907553214
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)