Motion
752022
205 Piece SAE/Metric Master Mechanics Tool Set
Mi Item #14390056
MFR #752022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
205 Piece SAE/Metric Master Mechanics Tool Set
Mi Item #14390056
MFR #752022

Mfr description
752022 205 PC SAE/METRIC MASTER TOOL SET
  • COMPREHENSIVE SET: Includes 92 Sockets, 3 Each 72 Tooth Ratchets, 26 Wrenches and 84 Tools and Accessories.
  • INCLUDES: Durable, High-Quality Storage Case that Breaks Down with Removable Hinges for Easy Storage in Toolbox Drawers and Reassembles in Seconds for Transporting Tools
  • COMBINE WITH OTHER MASTER SETS: Easily build a complete tool collection or add to an existing one with these convenient sets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Includes
    1/4" Drive 6 Point Shallow Sockets: (SAE: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2") (Metric: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm), 1/4" Drive 6-Point Deep Sockets: (SAE: 3/16, 1/4, 9/32, 5/16, 11/32, 3/8 Inch) (Metric 5, 6, 7, 8, 9, 10 mm), 1/4" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 3-Inch Extension, 6-Inch Extension, Spinner Handles, Coupler, 3/8" Drive 12 Point Shallow Sockets: (SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch), (Metric: 10, 12, 13, 14, 15, 16, 17, 18, 19 mm), 3/8" Drive 6 Point Deep Sockets: (SAE: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 Inch) (Metric: 10, 12, 13, 14, 15, 17, 18 mm), 3/8" Drive SAE Magnetic Spark Plug Sockets: (5/8, 13/16 Inch), 3/8" Drive Hex Bit Sockets: (SAE: 5/16, 3/8 Inch) (Metric: 8, 10 mm), 3/8" Drive Tamper Proof Torx® Bit Sockets: (TT-40, TT-45, TT-47, TT-50, TT-55), 3/8" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 3-Inch Extension Bar, 6-Inch Extension Bar, Universal Joint, 3/8" Drive (f) x 1/4 Inch (m) Adapter, 1/2" Drive 12 Point Shallow Sockets: (SAE: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch), (Metric: 14, 15, 16, 17, 18, 19, 21 mm), 1/2" Drive 6 Point Deep Sockets: (SAE: 3/4, 13/16, 7/8 Inch), (Metric: 17, 19, 21 mm), 1/2" Drive Tools and Accessories: 72 Tooth Sealed Head Ratchet, 5-Inch Extension Bar, 1/2" Drive (f) X 3/8 Inch (m) Adapter, Extra Long Combination Wrenches: (SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4 Inch), (Metric: 10, 12, 13, 14, 15, 17, 19 mm), Long Arm Hex Key: (SAE: 5/64, 5/32, 3/16, 1/8, 3/32, 1/4 Inch), (Metric: 2, 2.5, 3, 4, 5, 6 mm), Bits with Bit Holders: Phillips 3pc. (#00, #0, #1), #2 (3 pc.), #3 (2 pc.), Slotted: 2, 2.5, 3, 4, 5, 6, 7 Inch, Hex (SAE: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 Inch), Hex (Metric: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6 mm), Spline: (M-5, M-6), Pozi: (#00, #0, #1 (3 pc.), #2 (3 pc.), #3 (2 pc.), Square (S-0, S-1, S-2, S-3), Torx® (T-8 (2 pc.), T-9, T-10 (2 pc.), T-15 (2 pc.), T-20, T-25, T-27, T-30, T-40), Tamper Torx® (TT-8, TT-10, TT-15, TT-20, TT-25, TT-27, TT-30, TT-35, TT-40), Blow Molded Case
  • Warranty
    Lifetime Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)