1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHWMA-050A
0.0500 in Hex Size
MI ITEM #
14392046
MFR #
JHWMA-050A
List Price
$13.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WILLIAMS TOOLS JHWMA-050A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHWMA-050A
0.0500 in Hex Size
MI ITEM #
14392046
MFR #
JHWMA-050A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$13.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JHWMA-050A 1/4IN DR HEX BIT SOCKET
Specifications
Hex Size
0.0500 in
Overall Length
1.5000 in
Type
Drive Hex Bit Socket
Drive Size
1/4 in
Tip Size
0.0500 in
Length
1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought