Motion
KDG5V-7-2C230N-M-U-H1-20

VICKERS BY DANFOSS
KDG5V-7-2C230N-M-U-H1-20

KDG5V-7-2C230N-M-U-H1-20 VALVE
Mi Item #14392478
MFR #KDG5V-7-2C230N-M-U-H1-20
Price$4,975.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG5V-7-2C230N-M-U-H1-20

KDG5V-7-2C230N-M-U-H1-20 VALVE
Mi Item #14392478
MFR #KDG5V-7-2C230N-M-U-H1-20

Mfr description
KDG5V-7-2C230N-M-U-H1-20 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,975.56/each

Specifications

Dimensions

  • Overall Height
    8.8000 in, 223.52 mm
  • Overall Length
    9.6000 in, 243.84 mm
  • Overall Width
    3.6500 in, 92.71 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)