Motion
49-66-7807

MILWAUKEE TOOL
49-66-7807

Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
Mi Item #14394085
MFR #49-66-7807
Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7807

Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
Mi Item #14394085
MFR #49-66-7807

Mfr description
49-66-7807 SHOCKWAVE IMPACT DUTY 1/2 DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.99/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.1698 in
  • Socket Size
    22 mm

Details

  • Material
    Premium durable plastic
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)