Motion
49-66-7812

MILWAUKEE TOOL
49-66-7812

Impact Socket - 7/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #14394089
MFR #49-66-7812
List Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7812

Impact Socket - 7/8 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #14394089
MFR #49-66-7812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.99/each for your price

Overview

Mfr description
49-66-7812 SHOCKWAVE IMPACT DUTY 1/2 DR

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in
  • Material
    durable plastic
  • Socket Points
    6 PT
  • Overall Length
    3.1698 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text