1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-7814
Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
14394091
MFR #
49-66-7814
List Price
$21.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
MILWAUKEE TOOL 49-66-7814
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-7814
Impact Socket - 1 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #
14394091
MFR #
49-66-7814
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$21.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
49-66-7814 SHOCKWAVE IMPACT DUTY 1/2 DR
Specifications
Drive Size
1/2 in
Socket Size
1 in
Socket Points
6 PT
Overall Length
1.4600 in
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data