Overview
Mfr description
48-22-8116 CABLE SPLICER'S SHEATH
- Made from leather
- Rivet Reinforced for Puncture Protection
- 2 quick-access pockets
- Front pocket holds Electrician Snips (48-22-4045)
- Back pocket holds Underground Knife (48-22-1929)
- Holds Snips and Knife for common Electrical and Power Utility Applications
- Belt attachment loop
- Rivet hole for tool belt connection
Specifications
- Manufacturer Upc Number045242763481
- UPC_NO045242763481
- Additional DetailsThe MILWAUKEE® Cable Splicer's Sheath is designed to securely hold Electrician Snips and Knives. It’s made of durable leather to prevent wear. This leather sheath features rivet reinforcement for puncture protection and longer life. The sheath is designed to sit flush when attached to a belt and features a hole for easy riveting to leather tool belts.
- Features & Benefits• Made from leather • Rivet Reinforced for Puncture Protection • 2 quick-access pockets • Front pocket holds Electrician Snips (48-22-4045) • Back pocket holds Underground Knife (48-22-1929) • Holds Snips and Knife for common Electrical and Power Utility Applications • Belt attachment loop • Rivet hole for tool belt connection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data