Motion
48-22-8117

MILWAUKEE TOOL
48-22-8117

Tool Belts, Holder & Pouche - Holder, Leather Material
Mi Item #14394099
MFR #48-22-8117
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8117

Tool Belts, Holder & Pouche - Holder, Leather Material
Mi Item #14394099
MFR #48-22-8117

Mfr description
48-22-8117 CABLE SPLICER'S SHEATH KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.54/each

Specifications

Dimensions

  • Height
    1.7000 in, 43.18 mm
  • Length
    8.3000 in, 210.82 mm
  • Weight
    0.62 lbs
  • Width
    2.8000 in, 71.12 mm

Details

  • Includes
    Cable Splicer's Sheath, Electrician Snips, Linemans Underground Knife
  • Material
    Leather
  • Product Types
    Cable Splicer's Sheath Kit
  • Storage Type
    Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)