Motion
48-22-9470

MILWAUKEE TOOL
48-22-9470

Wrench Set - 5 PC, Double End Flare Nut Type, 1/2 to 5/8 in Wrench Size
Mi Item #14394100
MFR #48-22-9470
Price$69.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9470

Wrench Set - 5 PC, Double End Flare Nut Type, 1/2 to 5/8 in Wrench Size
Mi Item #14394100
MFR #48-22-9470

Mfr description
48-22-9470 5PC DOUBLE END FLARE NUT WREN
  • Most Visible Sizes
  • Ink-filled Size Labels
  • Slim Profile Open Ends - Better Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.98/each

Specifications

Dimensions

  • Wrench Size Range
    1/2 to 5/8 in

Details

  • Number Of Pieces
    5
  • Wrench Set Type
    Double End Flare Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)