Motion
48-22-9471

MILWAUKEE TOOL
48-22-9471

Wrench Set - 6 PC, Double End Flare Nut Type, 9 to 21 mm Wrench Size
MI ITEM #14394101
MFR #48-22-9471
Price$81.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9471

Wrench Set - 6 PC, Double End Flare Nut Type, 9 to 21 mm Wrench Size
MI ITEM #14394101
MFR #48-22-9471

Mfr description
48-22-9471 6PC DOUBLE END FLARE NUT WREN
  • Most Visible Sizes
  • Ink-filled Size Labels
  • Slim Profile Open Ends - Better Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.37/each

Specifications

Dimensions

  • Wrench Size Range
    9 to 21 mm

Details

  • Number Of Pieces
    6
  • Wrench Set Type
    Double End Flare Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)