Overview
Mfr description
45-96-8300 1/4" X 5/16" DOUBLE END FLARE
- Most Visible Sizes
- Ink-Filled Size Labels
- Slim Profile Open Ends - Better Access
- Comfortable I-Beam Handle Design
- Chrome Plated
- Rust Protection
- Secure Fit - 6 Point Contact
- Lifetime Guarantee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data