Overview
Mfr description
45-96-8302 1/2" X 9/16" DOUBLE END FLARE
- Most Visible Sizes
- Ink-Filled Size Labels
- Slim Profile Open Ends - Better Access
- Comfortable I-Beam Handle Design
- Chrome Plated
- Rust Protection
- Secure Fit - 6 Point Contact
- Lifetime Guarantee
Specifications
- MaterialChrome Vanadium Steel
- Size1/2 in x 9/16 in
- Overall Length
- Weight0.22 lbs
- TypeCombination Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data