Motion
45-96-8303

MILWAUKEE TOOL
45-96-8303

Double Open End Flare Nut Wrench - Chrome Vanadium Steel Material
Mi Item #14394105
MFR #45-96-8303
Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-96-8303

Double Open End Flare Nut Wrench - Chrome Vanadium Steel Material
Mi Item #14394105
MFR #45-96-8303

Mfr description
45-96-8303 5/8" X 11/16" DOUBLE END FLAR
  • Most Visible Sizes
  • Ink-Filled Size Labels
  • Slim Profile Open Ends - Better Access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.99/each

Specifications

Dimensions

  • Overall Length
    5.0400 in

Details

  • Body Material
    Chrome Vanadium Steel
  • Color
    Silver, Red
  • Set or Individual
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)