1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-96-8351
Combination Wrench - 6.4600 in OAL
Mi Item #
14394109
MFR #
45-96-8351
Price
$14.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
MILWAUKEE TOOL 45-96-8351
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-96-8351
Combination Wrench - 6.4600 in OAL
Mi Item #
14394109
MFR #
45-96-8351
Mfr description
45-96-8351 10MM X 12MM DOUBLE END FLARE
Most Visible Sizes
Ink-Filled Size Labels
Slim Profile Open Ends - Better Access
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.99
/each
Add to Cart
Specifications
Dimensions
Overall
Length
6.4600 in
Size
10 x 12 mm
Weight
0.15 lbs
Details
Material
Chrome Vanadium Steel
Type
Combination Wrench
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items