Overview
Mfr description
48-53-2819 5/16 X 75 CHAIN SNAKE CABLE
- Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
- Can be used in all drain lines from 1-1/2” – 4”
- Nylon sheathing allows users to hold onto cable during application without risk of injury
- Nylon sheathing allows the ability to run an inspection camera while cleaning
- 5/16” x 75’ (Diameter and Width)
- Not compatible with competitive units
- Can be wiped down in application for easy cleaning and maintenance
- Field Repairable Cable can be cut with Grinder for on the job maintenance.
- Use extra nylon sheathing to protect exposed inner flexible shaft for extended shaft life
Specifications
- Manufacturer Upc Number045242749478
- UPC_NO045242749478
- Additional DetailsThe MILWAUKEE® 5/16” x 75’ replacement drain snake cable is compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” 4” Pipes. The flexible shaft cable can navigate tight bends while still having the stiffness needed to push out to 75’.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data