Motion
48-53-3574

MILWAUKEE TOOL
48-53-3574

TRAPSNAKE™ 4' Urinal Auger Cable
Mi Item #14394144
MFR #48-53-3574
Price$34.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3574

TRAPSNAKE™ 4' Urinal Auger Cable
Mi Item #14394144
MFR #48-53-3574

Mfr description
48-53-3574 TRAPSNAKE 4' URINAL AUGER CA
  • Cable size (length x diameter): 4 ft. x 3/8 in.
  • Cable End: Bulb
  • Compatible with Milwaukee TRAPSNAKE™ 4 ft. Urinal Augers (Sold Separately: 49-16-3574, 3574-21)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.96/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® TRAPSNAKE™ Porcelain Auger System features the industry's first replaceable cables for toilet and urinal augers. The Milwaukee® 3/8" x 4' replacement cable is compatible with MILWAUKEE® TRAPSNAKE™ 4' Urinal Augers (3574-21 & 49-16-3574). Milwaukee auger cables provide the ability to maneuver the tightest bends. This Milwaukee® auger replacement cable is backed by a 2-year warranty from defects or breakage.
  • Manufacturer Upc Number
    045242786947
  • UPC_NO
    045242786947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)