Motion
48-53-3576

MILWAUKEE TOOL
48-53-3576

48-53-3576 TRAPSNAKE 6' TOILET AUGER CA
Mi Item #14394145
MFR #48-53-3576
Price$34.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3576

48-53-3576 TRAPSNAKE 6' TOILET AUGER CA
Mi Item #14394145
MFR #48-53-3576

Mfr description
48-53-3576 TRAPSNAKE 6' TOILET AUGER CA
  • Cable Size (length x diameter): 6 ft. x 1/2 in.
  • Cable End: Retriever Bulb
  • Compatible with Milwaukee TRAPSNAKE™ 6 ft. Toilet Augers (Sold Separately: 49-16-3576, 3576-21)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.96/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® TRAPSNAKE™ Porcelain Auger System features the industry’s first replaceable cables for toilet and urinal augers. The Milwaukee® 1/2" x 6' replacement cable is compatible with MILWAUKEE® TRAPSNAKE™ 6' Toilet Augers (3576-21 & 49-16-3576). Milwaukee auger cables provide the ability to maneuver the tightest bends. This Milwaukee® auger replacement cable is backed by a 2-year warranty from defects or breakage.
  • Features
    Maneuver the tightest bends, Replaceable cables
  • Includes
    6 ft. x 1/2 in. Replacement Cable
  • Manufacturer Upc Number
    045242786954
  • Number Of Pieces
    1
  • Tool Type
    Toilet Auger Cable
  • UPC_NO
    045242786954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)