Motion
SXA 18 LTX 150

METABO CORP
SXA 18 LTX 150

18V Cordless Variable Speed Orbital Sander
MI ITEM #14394150
MFR #SXA 18 LTX 150
Price$310.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
SXA 18 LTX 150

18V Cordless Variable Speed Orbital Sander
MI ITEM #14394150
MFR #SXA 18 LTX 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.30/each

Specifications

Dimensions

  • Height
    8.307 in
  • Orbit Diameter
    1/8 in
  • Pad Diameter
    5-29/32 in
  • Weight
    8.129 lbs

Details

  • Battery Voltage
    18 V
  • Cordless or Corded
    Cordless
  • Features & Benefits
    • Compact cordless random orbital sander with sanding pad Ø 150 mm for high material removal - ideal for larger areas• Comfortable guidance of the sander close to the surface thanks to the low overall height• Low-vibration working thanks to smooth running operation• Grip area with non-slip soft-grip surface• Soft start minimises surface damage when placing the machine on the work surface• Unique Metabo brushless motor highest efficiency when grinding, also in continuous mode• Infinitely variable speed control for working with different materials• Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium• With easy to empty textile dust bag for working without extraction facilities• Can be connected to an all-purpose vacuum cleaner with the coupling bush 630798000• Motor and plate brake permits quick placing down of the machine after use• Removable protector protects adjacent surfaces and increases the service life of the sanding pad• With attachment point for tool safety straps for working at great heights
  • Manufacturer Stock Number
    600411840
  • Manufacturer Upc Number
    4061792228634
  • Maximum Speed
    10000 rpm
  • Orbital Action
    Yes
  • Pad Shape
    Round
  • Power Source
    Electric - Cordless
  • Sander Style
    Disc Sander
  • Variable Speed
    Yes

Overview

Mfr description
600411840 SXA 18 LTX 150 BL BARE MB
  • Compact cordless random orbital sander with sanding pad Ø 150 mm for high material removal - ideal for larger areas
  • Comfortable guidance of the sander close to the surface thanks to the low overall height
  • Low-vibration working thanks to smooth running operation
  • Grip area with non-slip soft-grip surface
  • Soft start minimises surface damage when placing the machine on the work surface
  • Unique Metabo brushless motor highest efficiency when grinding, also in continuous mode
  • Infinitely variable speed control for working with different materials
  • Multi-hole sanding pad for effective extraction and a longer service life of the sanding medium
  • With easy to empty textile dust bag for working without extraction facilities
  • Can be connected to an all-purpose vacuum cleaner with the coupling bush 630798000
  • Motor and plate brake permits quick placing down of the machine after use
  • Removable protector protects adjacent surfaces and increases the service life of the sanding pad
  • With attachment point for tool safety straps for working at great heights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought