Motion
CS22-355

METABO CORP
CS22-355

CS22-355
Mi Item #14394190
MFR #CS22-355
Price$319.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
CS22-355

CS22-355
Mi Item #14394190
MFR #CS22-355

Mfr description
601786420 CS 22-355 15.0 AMP CHOP SAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.97/each

Specifications

Dimensions

  • Overall Height
    15.99 in
  • Overall Length
    21.06 in
  • Overall Width
    13.65 in
  • Weight
    43.23 lbs

Details

  • Amperage
    15 A
  • Harmonization Code
    8461509000
  • Manufacturer Upc Number
    4061792211827
  • Power Rating
    15 A
  • Saw Style
    Chop Saw
  • Saw Type
    Chop Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)