Motion
CMST22000

CRAFTSMAN
CMST22000

CMST22000
MI ITEM #14396700
MFR #CMST22000
List Price$209.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST22000

CMST22000
MI ITEM #14396700
MFR #CMST22000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.55/each for your price

Overview

Mfr description
CMST22000 CM 20PC VERSATRACK KIT
  • ADDED STORAGE: Trackwall can be installed as individual strips or can support pegboard
  • HOOKTITE™ LOCKING SYSTEM: Holds hooks on the trackwall
  • NICE FINISHED LOOK: End caps create a finished look
  • UNIVERSAL INSTALLATION: Can be installed on drywall, wall studs, or masonry
  • Supports up to 75 lbs. per lineal foot
  • VERSATRACK COMPATIBLE: Part of the VERSATRACK Trackwall System giving you a convenient, custom method to mount your tools, cabinets and gear straight to the wall

Specifications

  • Accessory Type
    VersaTrack Storage Rail System
  • Material
    Composite
  • Height
    6.0000 in
  • Width
    9.5000 in
  • Features & Benefits
    • ADDED STORAGE: Trackwall can be installed as individual strips or can support pegboard • HOOKTITE™ LOCKING SYSTEM: Holds hooks on the trackwall • NICE FINISHED LOOK: End caps create a finished look • UNIVERSAL INSTALLATION: Can be installed on drywall, wall studs, or masonry • Supports up to 75 lbs. per lineal foot • VERSATRACK COMPATIBLE: Part of the VERSATRACK Trackwall System giving you a convenient, custom method to mount your tools, cabinets and gear straight to the wall
  • Type
    Storage Accessory

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought