Overview
Mfr description
CMST82603VT VERSATRACK NARROW WIRE BASKE
- HOOKTITE ™ LATCHING SYSTEM: Securely latches onto trackwall
- Two mounting brackets hold the basket level
- Supports up to 35 lbs
Specifications
- Accessory TypeVersaTrack Multipurpose Basket
- ColorBlack
- Features & Benefits• HOOKTITE ™ LATCHING SYSTEM: Securely latches onto trackwall• Two mounting brackets hold the basket level• Supports up to 35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data