Motion
CMST82606VT

CRAFTSMAN
CMST82606VT

CMST82606VT
Mi Item #14396706
MFR #CMST82606VT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST82606VT

CMST82606VT
Mi Item #14396706
MFR #CMST82606VT

Mfr description
CMST82606VT CM VERSATRACK STANDARD DOUBL
  • HOOKTITE ™ LATCHING SYSTEM: Secures the hook to the trackwall
  • ADDED STORAGE: Holds long handled tools such as brooms, rakes, shovels, and hoes
  • PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    VersaTrack Multipurpose Hook
  • Color
    Black
  • Features & Benefits
    • HOOKTITE ™ LATCHING SYSTEM: Secures the hook to the trackwall• ADDED STORAGE: Holds long handled tools such as brooms, rakes, shovels, and hoes• PREVENTS SCRATCHING: Heavy-duty steel hook is coated with a non-slip material that also prevent scratches and corrosion• Supports up to 25 lbs.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)